Learn More
Description
Investigate speed, acceleration and force in linear motion; momentum and energy in collisions; and characteristics of harmonic oscillators.
- This air track is constructed of high quality aluminum alloy and has the advantages of being both lightweight and highly durable
- Precision machining provides a smooth surface and high linearity
- It includes a comprehensive accessory package for experiments in linear motion
- The track length is available in 150 cm or 200 cm, and it is straight to better than 0.1 mm throughout
- Includes activity guide
- NOTE: This item requires an air source, item QAS001 or QAS001-V, and a digital timer with photogates, item DTPHG1 (not included)
Specifications
Specifications
| Grade | 5 to 12 |
| Format | Kit |
| Width (English) | 78.7 in. |
| Width (Metric) | 200 cm |
| Languages | English |
| Subject | Physics |
Warning: Cancer and reproductive harm
Prop 65
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

