Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Public Seating™ Airflex Series Premium Polypropylene Folding Chairs
SCI_ED

Catalog No. S012352
Change view
Click to view available options
Seating Height:
17.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Seating Height
S012352 17.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S012352 Supplier National Public Seating™ Supplier No. 1410
Only null left
Add to Cart
Add to Cart

Premium folding chairs with 1000 lb. weight capacity. Designed for easy stacking.

Distinct Airflex design, using air technology, contours to each individual making for the perfect balance of comfort and strength.

  • Built on an 18 gauge steel frame with 11 gauge seat braces along with ultra-durable industrial grade 3.8 mm polypropylene seat and back allows for a 1000 lb. weight capacity making the Airflex virtually indestructible.
  • Oversized 18 in. seat pan and ventilated design provides extreme comfort for all day use.
  • The ideal chair for any indoor or outdoor event.
  • Glides and leg plugs allow for stacking and nesting.

Specifications

Product Type Folding Chair
With Tilt No
Weight (Metric) 4.4 kg
With Lumbar Support Yes
Weight (English) 9.6 lb.
Width (Metric) 50.2 cm
With Backrest Yes
With Casters No
Width (English) 19.75 in.
Upholstery No
With Armrest No
Warranty 10 Years
Footrest Yes
Includes 4 Folding Chairs
Color Black
Seating Height 17.25 in.
Holds 1 Person
Frame Type 18 Gauge Steel Frame
Finish Black
Adjustable No
Arm Style Armless
Frame Material Steel
Material Polypropylene
Seating Type Medium-form Chair
Show More Show Less

ANSI-BIFMA Certified, 2 Day Quick Ship, 10 Year Warranty, MAS Certified Green

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.