Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Airgas™ Transportable Pure Gases and Mixtures (14L Size) from Restek™
SDP

Catalog No. 06802420 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Concentration:
0.5% each in Nitrogen
1% each in Nitrogen
10 ppm
100 ppm
1000 ppm
15 ppm
8 to 10 ppm
99.6%
99.995%
Hydrogen: 1%, Nitrogen: 99%
Methane: 1%, Nitrogen: 99%
Oxygen: 2%, Nitrogen: 98%
THC less than 1 ppm
Components:
1,3-Butadiene in Nitrogen
Argon
C1-C6 n-Paraffins in Helium
C1-C6 n-Paraffins in Nitrogen
C2-C6 Olefins in Helium
C2-C6 Olefins in Nitrogen
Carbon Dioxide in Helium
Carbon Dioxide in Nitrogen
Carbon Monoxide, Carbon Dioxide, Hydrogen, Oxygen in Nitrogen
Ethylene in Air
Hydrogen in Helium
Hydrogen in Nitrogen
Methane in Nitrogen
Neohexane, Neopentane, Isobutane, Isopentane, Isohexane, 3-Methylpentane
Oxygen
Oxygen in Helium
Oxygen in Nitrogen
Trichloroethylene in Nitrogen
Zero Air
25 product options available for selection
Product selection table with 25 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Concentration Components
06-802-420 99.6% Oxygen
06-802-445 100 ppm Oxygen in Helium
06-802-427 100 ppm Carbon Dioxide in Helium
06-802-438 100 ppm Hydrogen in Nitrogen
06-802-425 10 ppm 1,3-Butadiene in Nitrogen
06-802-492 100 ppm C1-C6 n-Paraffins in Nitrogen
06-802-422 99.995% Argon
06-802-428 100 ppm Carbon Dioxide in Nitrogen
06-802-430 1000 ppm Carbon Dioxide in Nitrogen
06-802-413 THC less than 1 ppm Zero Air
06-802-452 Oxygen: 2%, Nitrogen: 98% Oxygen in Nitrogen
06-802-447 Methane: 1%, Nitrogen: 99% Methane in Nitrogen
06-802-434 100 ppm Hydrogen in Helium
06-802-486 100 ppm C1-C6 n-Paraffins in Helium
06-802-496 100 ppm C2-C6 Olefins in Nitrogen
06-802-459 10 ppm Trichloroethylene in Nitrogen
06-802-469 0.5% each in Nitrogen Carbon Monoxide, Carbon Dioxide, Hydrogen, Oxygen in Nitrogen
06-802-436 Hydrogen: 1%, Nitrogen: 99% Hydrogen in Nitrogen
06-802-499 15 ppm Neohexane, Neopentane, Isobutane, Isopentane, Isohexane, 3-Methylpentane
06-802-443 100 ppm Methane in Nitrogen
06-802-494 100 ppm C2-C6 Olefins in Helium
06-802-483 15 ppm C1-C6 n-Paraffins in Nitrogen
06-802-489 1000 ppm C1-C6 n-Paraffins in Helium
06-802-472 1% each in Nitrogen Carbon Monoxide, Carbon Dioxide, Hydrogen, Oxygen in Nitrogen
06-802-432 8 to 10 ppm Ethylene in Air
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
25 options
Catalog No. 06-802-420 Supplier Restek Corporation Supplier No. 34455
Add to Cart
Add to Cart

Ideal for peak identification work

Scott (Air Liquide) 14

  • Volume: 14L
  • Pressure: 240 psig (17 bar)
  • Outlet Fitting: CGA 160
  • Weight: 0.7kg (1.5 lb.)
  • Dia. × H: 7.6 × 28cm (3 in. × 11 in.)

Scott (Air Liquide) 14L tanks not approved for use in Canada

Compliance

US DOT Specification: 4B240

Specifications

Certifications/Compliance DOT 4B240
Components Oxygen
Diameter (Metric) 7.6 cm
Diameter (English) 3 in.
Concentration 99.6%
Volume (Metric) Gas 14 L
For Use With (Application) Ideal for peak identification work
Height (English) 11 in.
Height (Metric) 28 cm
Pressure 240 psi
Weight (English) 1.5 lb.
Volume (English) Gas 3.69 gal.
Weight (Metric) 0.7 kg
Type Air Standard
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.