Learn More
Airgas™ Transportable Pure Gases and Mixtures (14L Size) from Restek™
Shop All Restek Corporation Products

Description
Scott (Air Liquide) 14
- Volume: 14L
- Pressure: 240 psig (17 bar)
- Outlet Fitting: CGA 160
- Weight: 0.7kg (1.5 lb.)
- Dia. × H: 7.6 × 28cm (3 in. × 11 in.)
Scott (Air Liquide) 14L tanks not approved for use in Canada
Compliance
US DOT Specification: 4B240
Specifications
Specifications
| Certifications/Compliance | DOT 4B240 |
| Components | Hydrogen in Helium |
| Diameter (Metric) | 7.6 cm |
| Diameter (English) | 3 in. |
| Concentration | 100 ppm |
| Volume (Metric) Gas | 14 L |
| For Use With (Application) | Ideal for peak identification work |
| Height (English) | 11 in. |
| Height (Metric) | 28 cm |
| Pressure | 240 psi |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.