Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Aisle Marking Tape Arrows - Adhesive Vinyl, Solid Color, Black
Shop All Brady Corporation Products
Click to view available options
Length (English):
2 in.
3 in.
Description
- Indoor/outdoor vinyl film withstands exposure to moisture, chemicals and handling
- Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
Specifications
Specifications
Displayed Text | Blank |
Length (English) | 3 in. |
Packaging Quantity | 100 Pk. |
Thickness | 0.004 in. |
Width (English) | 3 in. |
Color | Black |
Material | Vinyl |
Type | Marking Tape |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction