Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Al-23 Multibore Tube, Round;Bores
Click to view available options
Diameter (Metric) Inside:
0.3 mm
0.4 mm
0.5 mm
0.7 mm
0.8 mm
1 mm
1.2 mm
1.5 mm
Diameter (Metric) Outside:
1.20 mm
1.55 mm
2.0 mm
2.50 mm
2.80 mm
3 mm
4 mm
5 mm
5.5 mm
8 mm
8.5 mm
Specifications
Specifications
| Quantity | 400 mm |
| Diameter (Metric) Inside | 0.4 mm |
| Diameter (Metric) Outside | 1.55 mm |
| Form | Solid |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction