Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Al-23 Tube, Both Ends Open
Click to view available options
Diameter (Metric) Inside:
2 mm
3 mm
4 mm
5 mm
6 mm
7 mm
8 mm
12 mm
18 mm
20 mm
25 mm
29 mm
42 mm
50 mm
Diameter (Metric) Outside:
4 mm
5 mm
6 mm
7 mm
8 mm
10 mm
11 mm
12 mm
16 mm
24 mm
25 mm
30 mm
35 mm
50 mm
60 mm
Specifications
Specifications
Quantity | 400 mm |
Diameter (Metric) Inside | 20 mm |
Diameter (Metric) Outside | 25 mm |
Form | Solid |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction