Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Al-23 Tube, Both Ends Open (Thin Wall);OD (mm), 8;ID (mm), 7

Catalog No. AA31708DM
Click to view available options
Quantity:
100 mm
200 mm
300 mm

Catalog No. AA31708DM

Supplier: Thermo Scientific Chemicals 031708DM

Only null left
Add to Cart

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Chemical Name or Material Al-23
Name Note Both ends open (Thin walls)
Quantity 100 mm
Form Tube
What is the maximum working temperature of Al-23 Tubes?

The maximum working temperature for the Al-23 Tube is 1950 degrees C.

RUO – Research Use Only

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.