Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Al-23 Tube, Both Ends Open, Thin Walls
Click to view available options
Diameter (Metric) Inside:
2 mm
3 mm
4 mm
5 mm
6 mm
7 mm
9 mm
11 mm
19 mm
Diameter (Metric) Outside:
3 mm
4 mm
5 mm
6 mm
7 mm
8 mm
10 mm
12 mm
20 mm
Specifications
Specifications
Quantity | 400 mm |
Diameter (Metric) Inside | 11 mm |
Diameter (Metric) Outside | 12 mm |
Form | Solid |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction