Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ Albumin, Bovine, IVD Grade, 96%
Shop All MP Biomedicals, Inc Products
Click to view available options
Quantity:
50g
Description
- Low visible absorbance
- pH: 5.2
- Purity: >96%

Specifications
Specifications
For Use With (Application) | Immunoassay, Mammalian Cell Culture |
Name | Bovine Albumin Cohn Fraction V |
pH Range | 5.2 |
Quantity | 50g |
Storage Requirements | 2° to 8°C |
Form | Powder |
Safety and Handling
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction