Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Contec™ Alcohol-free Foam Hand Sanitizer
Shop All Contec Inc. Products

Click to view available options
Quantity:
48/Cs.
6/Cs.
Description
- Contec Alcohol-Free Foam Hand Sanitizer is a waterless hand sanitizer that kills up to 99.9999%* of most common germs after a 15 second wet time
- A better alternative to alcohol-based products, Contec Alcohol-Free Foam Hand Sanitizer contains no triclosan or alcohol and leaves hands feeling moisturized and conditioned
- Because it does not contain alcohol, Contec Alcohol-Free Foam Hand Sanitizer will not sting or irritate when applied to skin; this alcohol-free formula also eliminates problems with absorption and/or ingestion
- CDC guideline compliant E3 classification
- Contec Alcohol-Free Foam Hand Sanitizer Dispensers sold separately
Specifications
Specifications
| Product Type | Hand Sanitizer |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| Filtered | Unfiltered |
| For Use With (Application) | Kills 99.9999% of germs on hands in 15 sec. |
| For Use With (Equipment) | Contec HAND0300, HAND0301, HAND0304, HAND0311 |
| Quantity | 6/Cs. |
| Volume (English) | 42.3 oz. |
| Volume (Metric) | 1.25 L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction