Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Alconox™ Alcojet™ Low-Foaming Powdered Critical Cleaning Detergent
GREENER_CHOICE

Catalog No. 16000114 Shop All Alconox Products
Click to view available options
Volume (English):
4 lb.
25 lb.
50 lb.
100 lb.
300 lb.
Container Type:
Box
Carton
Drum
This item is not returnable. View return policy
This item is not returnable. View return policy

Concentrated, non-ionic cleaner for use in labware washers, parts washers, power-spray systems, manual and ultrasonic cleaning

Alcojet is a blend of sodium silicate, a mixture of complex phosphate, concentrated organic chlorine, sodium carbonate, and an alkylalkoxylate.

  • Biodegradable, water soluble and readily disposable
  • Free rinsing for reliable results and no interfering residues
  • Phosphate content: 8.7% (expressed as phosphorus)
  • Dilute 1:200 for typical use (10g in 1L water)
  • Use to pass cleaning validation tests for lab accreditation and plant inspection approval
  • USDA authorized for use in federally inspected meat and poultry plants

Used to clean:
Healthcare instruments, laboratory ware, sampling apparatus, plate glass, pharmaceutical apparatus, cosmetics manufacturing equipment, restaurant equipment, wine glasses, counters, floors, sidewalks and driveways, metal castings, forgings and stampings, industrial parts, tanks and reactors. Passes inhibitory residue test for water analysis.

Used to remove:
Soil, grit, grime, slime, grease, tars, resins, fats, oils, blood, tissue, inorganic residues, particulates, solvents, chemicals and solvents.

Surfaces cleaned:
Corrosion inhibited formulation recommended for glass, metal, stainless steel, porcelain, ceramic, grout, plastic, rubber and fiberglass. Can be used on soft metals such as copper, aluminum, zinc and magnesium if rinsed promptly.

Cleaning method:
Laboratory warewashers, water-sterilizers, washer-sanitizers, cart washers, cage washers, spray washers, electrocleaning, ultrasonic cleaners, flow through clean-in-place. Manual cleaning if proper skin and eye protection is used.

Shelf life: 2 years from date of manufacture.

Order Info

0.5kg (1 lb.) makes up to 98.4L (26 gal.) cleaning solution.

Specifications

Product Type Low-Foaming Powdered Detergent
Form Powder
pH 11
Appearance White
Container Type Drum
Content And Storage Store closed and upright in a cool dry place at 15° to 30°C.
For Use With (Application) Cleaning contaminants from glassware, metals, plastics, ceramic, porcelain, rubber and fiberglass
Volume (English) 300 lb.
Volume (Metric) 136 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.