Learn More
Alconox™ Detojet™ Low-Foaming Liquid Detergent
Shop All Alconox Products

Description
Detojet is a non-ionic, highly alkaline detergent containing Potassium Hydroxide, Silicate of Soda and Sodium Hypochlorite.
- Concentrated, biodegradable and disposable
- Highly emulsifying and penetrating
- Free rinsing, leaves no interfering residues
- Dilute 1:100 (dilute 10mL in 1L of water)
- Phosphate Content: 2.3% (as phosphorus)
- Use to pass cleaning validation tests for lab accreditation and plant inspection approval
- USDA authorized for use in federally inspected meat and poultry plants
Used to clean:
Hospital instruments, laboratory ware, optical components, pharmaceutical apparatus, cosmetics manufacturing equipment, tissue culture ware, plate glass, metal castings, forgings and stampings, industrial parts, animal cages, electronic components, tanks and reactors.
Used to remove:
Soil, grit, grime, slime, grease, tars, resins, fats, oils, blood, tissue, particulates, inorganic residues, chemical and solvents.
Surfaces cleaned:
Recommended for glass, stainless steel, ceramic, cement and alkali resistant plastics and metals such as stainless steel.
Cleaning method:
Laboratory warewashers, dishwashers, washer-sterilizers, washer sanitizers, cart washers, spray washers, electrocleaning, ultrasonic cleaners flow through clean-in-place and manual cleaning if proper skin and eye protection is used.
Shelf life: 2 years from date of manufacture.
Order Info
3.8L (1 gal). makes up to 757L (200 gal.) cleaning solution.
Specifications
Specifications
| Product Type | Low-Foaming Liquid Detergent |
| Form | Liquid |
| pH | 12 |
| Appearance | Clear |
| Container Type | Drum |
| Content And Storage | Store closed and upright in a cool dry place at 15° to 30°C. |
| For Use With (Application) | Use in labware washers, parts washers, power-spray systems |
| Volume (English) | 30 gal. |
| Volume (Metric) | 114 L |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.