Learn More
Alconox™ LQ9 Mild Alkaline Liquid Detergent
Description
- Biodegradable and readily disposable
- Free rinsing gives reliable results and without interfering residues
- Use to pass cleaning validation tests for lab accreditation and plant inspection approval
- Dilute 1:100 for use (10mL in 1L of water)
- USDA authorized for use in federally inspected meat and poultry plants
- Passes inhibitory residue test for water analysis
- Used for phosphate sensitive analysis ware
Used to clean:
Healthcare instruments, laboratory ware, vacuum equipment, tissue culture ware, personal protective equipment, sampling apparatus, catheters, tubing, wine glasses, clean rooms, medical devices, optical parts, electronic components, pharmaceutical apparatus, cosmetics manufacturing equipment, metal castings, forgings and stampings, industrial parts, pipes, tanks and reactors.
Used to remove:
Soil, grit, grime, slime, grease, oils, blood, tissue, particulates, deposits, chemical and solvents.
Surfaces cleaned:
Corrosion inhibited formulation recommended for glass, metal, stainless steel, porcelain, ceramic, plastic, cement and fiberglass. Can be used on soft metals such as copper, aluminum, zinc and magnesium if rinsed promptly. Used for art restoration.
Cleaning method:
Soak, brush, sponge, cloth, ultrasonic, flow through clean-in place.
Shelf life: 2 years from date of manufacture.
Specifications
Specifications
| Product Type | Mild Alkaline Liquid Detergent |
| Form | Liquid |
| pH | 8.5 |
| Container Type | Drum |
| Content And Storage | Store closed and upright in a cool dry place at 15° to 30°C. |
| For Use With (Application) | Cleaning Healthcare instruments, laboratory ware, vacuum equipment, tissue culture ware, personal protective equipment, sampling apparatus |
| Volume (English) | 15 gal. |
| Volume (Metric) | 56.7 L |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.