Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific Chemicals Sodium chloride crystal optic disc, 25mm x 4mm, polished both sides

Catalog No. aa38415kt
Click to view available options
Diameter (Metric):
25 mm

 

It has an optical transmittance of about 90% between 200 nm and 20 μm. So it is used in optical components (windows and prisms) operating in the infrared spectral range.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

  • Clear sodium chloride disc
  • Thickness: 4mm (0.157 in.)
  • Diameter: 25mm (0.984 in.)
  • Both sides polished

Use with a spectrophotometer.

TRUSTED_SUSTAINABILITY

Specifications

Thickness (Metric) 4 mm
Type Optic Disc
Diameter (Metric) 25 mm

RUO – Research Use Only

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.