Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Rubbermaid™ All Pro Blend Wet Mop, Universal Headband
Click to view available options
Capacity:
16 oz.
24 oz.
Description
- Looped ends reduce fraying associated with cut-end mops
- Universal headband fits both side-loading and clamp-style handles
Specifications
Specifications
Color | Blue |
Capacity | 24 oz. |
Length (English) | 2.80 in. |
Height (English) | 21.10 in. |
Width (English) | 6.50 in. |
Quantity | 12/Cs. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction