Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AK All-Purpose Compartment Dispensers

Catalog No. 17987140I
Encompass
Encompass_Preferred
Change view
Click to view available options
Style:
2 Compartments
3 Compartments
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Style
17-987-140I 2 Compartments
17-987-140O 3 Compartments
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-987-140I Supplier AK Supplier No. AK1478
Add to Cart
Add to Cart

Store different disposables in one container. Large capacity dispenser is ideal for shoe covers, gloves, bouffants, hairnets, beard covers, and hoods. Constructed of high-impact PETG. Measure 12L × 20W × 18 in.H (31 × 51 × 46cm).

Order Info

Choice of two or three compartment box.

Specifications

Type Dispensing Bin
Material PETG
Shape Rectangular
Style 2 Compartments
Dimensions (L x W x H) 12 x 20 x 18 in. (31 x 51 x 46 cm)
Length (English) 20 in.
Length (Metric) 31 cm
Width (English) 12 in.
Width (Metric) 51 cm
Height (English) 18 in.
Height (Metric) 46 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.