Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ All Weather Permanent Adhesive Continuous Polyester Label Tape for M6/M7 Printers

Catalog No. p-7250848 Shop All Brady Corporation Products
Click to view available options
Dimensions (LxW):
50 ft. x 1 in.
50 ft. x 1.9 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Certifications/Compliance:
RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
UL Recognized, CSA Accepted
This item is not returnable. View return policy
This item is not returnable. View return policy

The polyester material of these labels is a highly outdoor-durable, print-on-demand thermal transfer label solution that resists UV, abrasion and fluids.

  • 12+ year outdoor durability reduces identification failures and the costs associated with losing this information
  • No over laminate means durability is drastically improved without adding an over laminate over the print
  • Quick and easy application with pressure-sensitive adhesive
  • Meets regulatory specifications for Halogen-free Applications
  • Made of B-8591 polyester material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance UL Recognized, CSA Accepted
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Gloss
Format Continuous
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Barcode Labeling, Component and Equipment Labeling, Inventory and Inspection Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 50 ft.
Shape Rectangle
Temperature Range (English) -94°F to +356°F
Temperature Range (Metric) -70°C to +180°C
Thickness (English) 0.0043 in.
Thickness (Metric) 0.109 mm
Dimensions (LxW) 50 ft. x 1 in.
Length (English) 50 ft.
Length (Metric) 15.24 m
Width (English) 1 in.
Width (Metric) 25.4 mm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.