Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady All Weather Permanent Adhesive Vinyl Labels for B30 Printers

Catalog No. 17800695 Shop All Brady Corporation Products
Click to view available options
Color:
Black, Orange on White
Black, Yellow on White
Red on White

Print multilingual headers or customize wording beyond DANGER, WARNING or CAUTION on these low-shrink vinyl, ultra-aggressive adhesive labels with color headers.

  • Ideal for labeling equipment, shelves, and nearly any other industrial surface
  • Highly pliable material with high-tack permanent adhesive sticks to rough, highly textured, dirty, and harsh environment surfaces indoors and out
  • Conforms and adheres to difficult surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes, and blow-molded cases
  • Resistant to exposure to chemicals, greases, oils, salt spray, cleaners, detergents, and general industrial grime
  • A ribbon is required to print this material; use part number B30-R10000

Specifications

Autoclavable Not Autoclavable
Adhesive Type Permanent Acrylic
Coating Vinyl
Color Black, Orange on White
Display Warning
Finish Gloss
Format Cartridge (Label)
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Dimensions (LxW) 4 x 6 in.
Length (English) 4 in.
Length (Metric) 10.16 cm
Width (English) 6 in.
Width (Metric) 15.24 cm
Alternate Part Number 178735
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.