Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Allegro™ Industries Cooling Insert Vests
Click to view available options
Size:
2X-Large
6 x 14 in.
Large/X-Large
Small/Medium
Weight (Metric):
0.02 kg
0.57 kg
45.5 to 79.4 kg
Description
Four pockets for cooling inserts.
- Adjusts with hook and loop over shoulder and side straps
- Two layers of 100% cotton for comfort
- Color: Royal Blue
- Front zipper
- Separate phase change cooling insert: W X L: 6 X 14 in.
Specifications
Specifications
| Product Type | Phase Change Insert |
| Size | 6 x 14 in. |
| Dimensions (L x W) | 6 x 14 in. |
| For Use With (Application) | Protect and provide comfort to workers who must function in environments with excessive heat |
| For Use With (Equipment) | Ideal for under HazMat suits and other protective clothing |
| Weight (English) | 2 lb. |
| Weight (Metric) | 0.02 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction