Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Allegro™ Umbrellas

$452.45 - $555.82

Specifications

Color Yellow
Material Vinyl, Steel
Length (English) 48 in.
Length (Metric) 121.9 cm
Quantity 1 Ea.
View More Specs

Products 2
Catalog Number Mfr. No. Product Type Height (English) Height (Metric) Includes Price Quantity & Availability  
Catalog Number Mfr. No. Product Type Height (English) Height (Metric) Includes Price Quantity & Availability  
19-821-880
View Documents
Allegro™
9403
Deluxe Umbrella 92 in. 233 cm Two-part Metal pole
Each for $555.82
Only null left
Add to Cart
 
19-805-897
View Documents
Allegro™
940301
Economy Umbrella 84 in. 213 cm Two-part Wood pole
Each for $452.45
Only null left
Add to Cart
 
Description

Description

Specifications

Specifications

Yellow
48 in.
1 Ea.
Vinyl, Steel
121.9 cm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.