Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Allegro™ Rubber Knee Pads

Catalog No. 19046183
Click to view available options
Product Type:
Contour Knee Pad
Standard Knee Pad

Includes

a non-skid rubber pad insert on the flat kneeling surface for comfort and stability

Designed for superior comfort and support

Designed for superior comfort and support
Standard Knee Pad
•    One-piece molded construction offers greater comfort
•    Adjustable Velcro™ straps ensure secure fit
•    Surface grid provides skid resistance in wet areas and protection on hard surfaces
Contour Knee Pad
•    Soft 1/2 in. foam rubber pad contours to the shape of the knee
•    Allows easy side-to-side movement on hard surfaces
•    Suitable for use in wet environments
•    Countour allows 1 1/2 in. Velcro straps to be worn more loosely for greater comfort

Specifications

Dimensions (L x W) 7 x 20 in. (17.7 x 25.4 cm)
Closure Type Hook and loop
Product Type Contour Knee Pad
Design Contoured
Length (Metric) 17.7 cm
Length (English) 7 in.
For Use With (Application) Designed to allow easy side to side movement on hard surfaces and can be used in wet environments
Includes Non-skid Rubber pad insert
Material Foam Rubber
No. of Straps 1
Strap Material Nylon reinforced Elastic
Width (English) 20 in.
Width (Metric) 25.4 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.