Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Alloy 8 Metric Precision Weight Sets, Class 1 with NVLAP Certificate

Catalog No. p-4564834 Shop All Troemner Products
Click to view available options
Weight (Metric):
1 mg to 100 g
1 mg to 200 g
10 mg to 100 g
10 mg to 50 g
Quantity:
16/Set
17/Set
21/Set
22/Set

Low magnetic susceptibility, uniform consistency and high resistance to corrosion

Designed for your most demanding weighing applications. Analytical Precision Weights meet or exceed specifications as defined in the ANSI/ASTM E617 standard.

  • Low magnetic susceptibility, uniform consistency and high resistance to corrosion
  • Used in extremely stable environments
  • 1 to 500mg weights are one-piece construction with no adjusting cavity with one end turned up for easy handling
  • Weights sets 1mg-500g are provided in a high-quality polcarbonate set case
  • Weight sets where the largest weight is 1kg and above are supplied in a felt line oak case
  • Each polycarbonate case is placed in its own individual compartment

Order Info

Sets are supplied in polypropylene case with individual compartments for each weight.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Medium Metric Analytical Weight Set
Certifications/Compliance NVLAP, ISO9001
Classification ASTM Class 1
Material Stainless Steel
Weight (Metric) 10 mg to 100 g
Mass 100 g, 50 g, (2)20 g, 10 g, 5g, (2)2 g, 1 g, 500 mg, (2)200 mg, 100 mg, 50 mg, (2)20 mg, 10 mg
Includes Cylindrical weight: 100g, 50g, 2 x 20g, 10g, 5g, 2 x 2g, 1g, sheet weight: 500mg, 2 x 200mg, 100mg, 50mg, 2 x 20mg, 10mg, Polycarbonate case
Quantity 17/Set
Packaging Quantity Multiple
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.