Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Troemner™ Alloy 8 Metric Precision Weight Sets, Class 2
Shop All Troemner Products
Click to view available options
Weight (Metric):
1 mg to 200 g
Material:
Stainless Steel, Aluminum
Quantity:
22/Set
Description
Designed for your most demanding weighing applications. Analytical Precision Weights meet or exceed specifications as defined in the ANSI/ASTM E617 standard.
- Low magnetic susceptibility, uniform consistency and high resistance to corrosion
- Used in extreme stable environments
- 1 to 500mg weights are one-piece construction with no adjusting cavity with one end turned up for easy handling
- Weight sets 1mg-500g are provided in a high quality polycarbonate set case
- Weight sets where the largest weight is 1kg and above are supplied in a felt line oak case
- Each polycarbonate case is placed in its own individual compartment
Certifications
A NIST/NVLAP™ weight calibration certificate or traceable certificate may be purchased to meet all of your ISO™, GLP, GMP, FDA, or nuclear requirements
1Set includes two 200g weights. 2Set includes two 2kg weights.

Specifications
Specifications
Product Type | Medium Metric Analytical Weight Set |
Classification | ASTM Class 2 |
Material | Stainless Steel, Aluminum |
Weight (Metric) | 1 mg to 200 g |
Mass | 1 mg to 200 g |
Includes | Stainless Steel cylindrical weight: 200g, 100g, 50g, 2 x 20g, 10g, 5g, 2 x 2g, 1g, Stainless Steel sheet weight: 500mg, 2 x 200mg, 100mg, 50mg, 2 x 20mg, 10mg, 5mg, Aluminum sheet weight: 2 x 2mg, 1mg, Polycarbonate case |
Quantity | 22/Set |
Packaging Quantity | Multiple |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction