Learn More
Troemner™ Alloy 8 Metric Precision Weight Sets, Class 4 with Traceable Certificate
Shop All Troemner ProductsDescription
Designed for your most demanding weighing applications. Analytical Precision Weights meet or exceed specifications as defined in the ANSI/ASTM E617 standard.
- Used in extreme stable environments
- 1 to 500mg weights are one-piece construction with no adjusting cavity with one end turned up for easy handling
- Weight sets 1mg-500g are provided in a high quality polycarbonate set case
- Weight sets where the largest weight is 1kg and above are supplied in a felt lined oak case with each polycarbonate case placed in its own individual compartment
Specifications
Specifications
| Product Type | Medium Metric Analytical Weight Set |
| Certifications/Compliance | Traceable certificate, ISO9001 |
| Classification | ASTM Class 4 |
| Material | Stainless Steel |
| Weight (Metric) | 1 to 50 g |
| Mass | 50 g, (2)20 g, 10 g, 5 g, (2)2 g, 1 g |
| Includes | Cylindrical weight: 50g, 2 x 20g, 10g, 5g, 2 x 2g, 1g, Polycarbonate case |
| Quantity | 8/Set |
| Packaging Quantity | Multiple |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.