Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Allure Organic Acids Guard Cartridges
SDP

Catalog No. 06611910 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Particle Size:
5 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Particle Size
06-611-910 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-611-910 Supplier Restek™ Supplier No. 916550210
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Guard cartridge for columns

  • Particle size: 5 μm spherical
  • Pore size: 60 Å

Specifications

Quantity 3 Pk.
Particle Size 5 μm
Length (Metric) 10 mm
Pore Size 60 Å
Type Allure organic acids guard cartridge
Diameter (Metric) Inner 4 mm
For Use With (Equipment) LC Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.