Learn More
Alpec Spectra Red Laser Pointer

Description
- Made of Aircraft Aluminum
- For indoor and outdoor use
- Range of over 500 yards
- Color: Black
- Batteries Included: 2 X AAA
- Laser Wavelength: 650nm
- Laser Class: IIIA
- Max. Power Output: 5mW
- Size: 1.09 x 13.4cm (0.43 x 5.3 in.)
Warranty and Services
One yaer
Specifications
Specifications
| Product Type | Laser Pointer |
| Color | Red |
| Material | Aircraft Aluminum |
| Includes | 2 X AAA batteries |
| Height (English) | 0.43 in. |
| Length (English) | 5.3 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.