Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Texwipe™ Alpha™ 1 Microfiber Dry Wiper

Click to view available options
Dimensions (L x W):
10 x 10 cm
15 x 15 cm
23 x 23 cm
31 x 31 cm
Sterility:
Non-sterile
Sterile
Description
- Alpha™ 1 Microfiber offers increased lifting and capturing of particles as small as microbes.
- Quick wicking performance, ideal for streak-free cleaning and spill control.
- Ideal for wiping surfaces susceptible to scratching.
- Unique microfiber construction allows the removal of oils and fingerprints.
- Manufactured to provide low levels of particles and extractables creating a wiper suitable for critical cleaning and wiping.
- Meets USP and USP wiper requirements.
- Autoclave safe.
- Individually lot coded for ease of traceability and quality control.
Specifications
Specifications
Product Type | Dry Wipe |
Length (English) | 4 in. |
Length (Metric) | 10 cm |
Width (English) | 4 in. |
Width (Metric) | 10 cm |
Material | Polyester, Nylon |
Autoclavable | Autoclavable |
Color | White |
Dimensions (L x W) | 10 x 10 cm |
For Use With (Application) | Cleaning and Wiping |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction