Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Alpha Rocket
SDPSCI_ED

Catalog No. S41844PK
Encompass
Click to view available options
Quantity:
12 Pk.
This item is not returnable. View return policy
This item is not returnable. View return policy

Easy to build, rugged high performance, and parachute recovery make this the perfect rocket to get you started.

  • Compatible with a wide variety of engines
  • One bulk pack includes 12 rockets

Specifications

Diameter (English) 0.98 in.
Diameter (Metric) 2.5 cm
For Use With (Application) For high performance and easy to build
For Use With (Equipment) Engines 1/2 A6-2, A8-3 (first flight), A8-5, B4-4, B6-4, B6-6, C6-5, C6-7
Includes Laser cut Wood fins, self-stick decals, parachute recovery
Length (English) 12.3 in.
Length (Metric) 31.2 cm
Max. Altitude (English) 1000 ft.
Max. Altitude (Metric) 305 m
Quantity 12 Pk.
Weight (English) 0.05 lb.
Weight (Metric) 0.027 kg
Product Type Model Rocket, Alpha
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.