Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Alpha Rocket




Click to view available options
Quantity:
12 Pk.
Description
- Compatible with a wide variety of engines
- One bulk pack includes 12 rockets
Specifications
Specifications
Diameter (English) | 0.98 in. |
Diameter (Metric) | 2.5 cm |
For Use With (Application) | For high performance and easy to build |
For Use With (Equipment) | Engines 1/2 A6-2, A8-3 (first flight), A8-5, B4-4, B6-4, B6-6, C6-5, C6-7 |
Includes | Laser cut Wood fins, self-stick decals, parachute recovery |
Length (English) | 12.3 in. |
Length (Metric) | 31.2 cm |
Max. Altitude (English) | 1000 ft. |
Max. Altitude (Metric) | 305 m |
Quantity | 12 Pk. |
Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction