Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
AlphaProTech Cleanroom MVT Face Masks
Shop All AlphaProTech Products

Click to view available options
Size:
Standard
Description
- Clean mask secured with soft knit earloops
- Disposable
- Soft
- White
Specifications
Specifications
| Product Type | Cleanroom Face Mask |
| Color | White |
| Size | Standard |
| Sterility | Non-sterile |
| Style | Pleated |
| Disposable | Single-use |
| For Use With (Application) | Semiconductor, Disk Drive, Medical Device, Pharmaceutical, Biomedical |
| Model | 9060 |
| Packaging Type | Double-bagged, Cleanroom Packaged |
| Series | MVT |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction