Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AlphaProTech Critical Cover™ AlphaGuard™ Coveralls
BIOPHARMA

Catalog No. 19125607 Shop All AlphaProTech Products
Click to view available options
Color:
Blue
White
Description:
Elastic wrist, ankle and back
Elastic wrist, ankle and back, AquaTrak™ boots
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
8X-Large
This item is not returnable. View return policy
Not recommended for use with chemicals.
This item is not returnable. View return policy
Not recommended for use with chemicals.

Available in two styles and two colors, AlphaGuard™ offers a unique blend of strength, comfort, and protection in controlled environments.

  • Low particle count
  • Elastic back
  • Serged seams

Specifications

Product Type Cleanroom Coveralls
Size 5X-Large
Material SMS
Color White
Disposable Single-use
Ankle Style Elastic
Cuff Style Elastic
Seam Type Serged
Sterility Non-sterile
Back Style Elastic
Description Elastic wrist, ankle and back, AquaTrak™ boots
Size (English) Chest 33.5 in.
Size (English) Inseam 33 in.
Size (Metric) Chest 85.09 cm
Size (Metric) Inseam 83.82 cm
For Use With (Application) For use in controlled environments and barrier to particles, biologicals, and fluids with 99.9% filtration efficiency
Length (English) Sleeve 42 in.
Length (Metric) Sleeve 106.68 cm
Style AlphaGuard™
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.