Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AlphaProTech Critical Cover™ AlphaGuard™ Frocks
BIOPHARMA

Catalog No. 191301465D Shop All AlphaProTech Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
This item is not returnable. View return policy

Catalog No. 19-130-1465D

Supplier: AlphaProTech FK321224

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Frocks are constructed with low particle count multilayer SMS material to offer high levels of breathability without compromising filtration efficiency.

  • Low particle count
  • Fluid repellent
  • Clean, durable and soft
  • Static dissipative
  • Raglan sleeves
  • Snap collar and close
  • Serged seams

Specifications

Product Type Controlled Environments Frock
Size X-Large
Material SMS
Color White
Sterility Non-sterile
Closure Type Snaps
Cuff Style Elastic
Seam Type Serged
Collar Type Mandarin
Size (English) Chest 24.75 in.
Size (Metric) Chest 62.8 cm
Sleeve Style Raglan Sleeve
Length (Metric) Sleeve 92.71 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.