Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
AlphaProTech Critical Cover™ ComforTech™ Sleeves
Shop All AlphaProTech Products

Click to view available options
Size:
Universal
X-Large
Cuff Style:
Elastic
Elastic with Thumb Loop
Description
- Low particle count
- Tapered sleeve with elastic at both ends
- Sonic welded seams
- ComforTech material is made of microporous material for use in cleanrooms and controlled environments
Specifications
Specifications
| Product Type | Sleeve Protector |
| Size | Universal |
| Construction | Tapered |
| Material | Microporous Laminate |
| Color | White |
| Sterility | Non-sterile |
| Disposable | Single-use |
| Closure Type | Elastic Ends |
| Seam Type | Ultrasonically Welded |
| Cuff Style | Elastic with Thumb Loop |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction