Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
AlphaProTech Critical Cover™ GenPro™ Frocks

Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Length (Metric) Sleeve:
85.09 cm
87.63 cm
90.17 cm
92.71 cm
95.25 cm
101.6 cm
Description
- Polypropylene frock ideal for personnel or facility visitors
- Offer comfort and breathability
- Extra long design provides additional coverage
- No pockets to help control contaminants from entering or leaving sensitive areas
- Elastic wrist
- Snap mandarin collar
- Five-snap closure
Specifications
Specifications
Product Type | Controlled Environments Frock |
Size | Large |
Material | Composite Fabric |
Color | White |
Sterility | Non-sterile |
Closure Type | Snaps |
Cuff Style | Elastic |
Seam Type | Serged |
Collar Type | Snap Mandarin |
Size (English) Chest | 23.5 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction