Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AlphaProTech Critical Cover™ PFL™ Face Masks with Magic Arch™
BIOPHARMA

Catalog No. 19168217 Shop All AlphaProTech Products
Click to view available options
Color:
Blue
Purple
White
Fastening Type:
Earloops
Headband
Packaging Type:
Cleanroom packaged
Dispenser box
This item is not returnable. View return policy
This item is not returnable. View return policy

ASTM Level 3 face masks feature a Positive Facial Lock™ (PFL) utilizes Twist-Seal™ technology to create a custom fit and significantly reduces the possibility of inhaling airborne contaminants.

  • Medical face masks used in health care services such as surgery and patient care
  • Positive Facial Lock™ (PFL™) feature utilizes Twist-Seal technology that allows a custom fit
  • Twist-Seal technology significantly reduces the possibility of the user inhaling airborne contaminants
  • Seal fits a variety of facial sizes and features
  • Magic Arch™ prevents the 8” mask from coming in contact with nose and mouth making it easier to breathe
  • PFL masks are fluid resistant and create a durable exterior and a soft, comfortable interior
  • Two colors in headband or ear loop style. FCAT #19-166-100 is packaged in a cleanroom environment
  • ASTM F2100 Compliant Level 3 mask

Specifications

Product Type Medical/Procedural Face Mask
ASTM Level ASTM Level 3
Color Purple
Fastening Type Earloops
Size Standard
Sterility Non-sterile
Style Pleated
Disposable Single-use
Filter Efficiency ≥98% (PFE), ≥98% (BFE)
For Use With (Application) Surgery, patient care, healthcare services
Model 615PD
Packaging Quantity 300/Cs.
Packaging Type Dispenser box
Pore Size 0.1 μm
Resistance Fluid
Series Critical Cover™ PFL™
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.