Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
        AlphaProTech Critical Cover™ SafeStep™ Shoe Covers
 
    
    
    
        
            Shop All AlphaProTech Products
        
    
    
    
    
    
    
    
    
        
                    Click to view available options
                
                
                    
                            
                                Size:
                            
                        
                        
                            
                                Large
                            
                        
                            
                                Medium
                            
                        
                            
                                Universal
                            
                        
                            
                                X-Large
                            
                        
                    
                            
                                Thread Color:
                            
                        
                        
                            
                                Black
                            
                        
                            
                                Orange
                            
                        
                            
                                White
                            
                        
                            
                                Yellow
                            
                        
                    Description
- Environmentally safe, 100% thermoplastic polymer made is recyclable
- High coefficient of friction, provides non-skid properties
- Multi-use physical properties
- Utilized in both safety application and in most Category I Cleanrooms
- Strong and durable to withstand abrasive floor surfaces
- Does not contain PVC compounds that can harm environment
- Thread colors for convenient size identification
- Serged seams
- 100 Pairs/Cs.
Specifications
Specifications
| Size | Large | 
| Material | Thermoplastic Polymers | 
| Color | White | 
| Sterility | Non-sterile | 
| Seam Type | Serged | 
| Thread Color | Orange | 
| Packaging Quantity | 100 Pairs/Cs. | 
| Resistance | Dry Particulates, Fluid, Light Chemical Splash | 
| Product Type | Controlled Environments Shoe Covers | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
             
                                 
                                 
                                 
                                 
                                