Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
AlphaProTech Critical Cover™ SafeStep™ Shoe Covers
Shop All AlphaProTech Products

Click to view available options
Size:
Large
Medium
Universal
X-Large
Thread Color:
Black
Orange
White
Yellow
Description
- Environmentally safe, 100% thermoplastic polymer made is recyclable
- High coefficient of friction, provides non-skid properties
- Multi-use physical properties
- Utilized in both safety application and in most Category I Cleanrooms
- Strong and durable to withstand abrasive floor surfaces
- Does not contain PVC compounds that can harm environment
- Thread colors for convenient size identification
- Serged seams
- 100 Pairs/Cs.
Specifications
Specifications
Size | Universal |
Material | Thermoplastic Polymers |
Color | White |
Sterility | Non-sterile |
Seam Type | Serged |
Thread Color | White |
Packaging Quantity | 100 Pairs/Cs. |
Resistance | Dry Particulates, Fluid, Light Chemical Splash |
Product Type | Controlled Environments Shoe Covers |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction