Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Moldex™ Alphas™ Reusable Ear Plugs
Shop All Moldex Metric Inc. Products

Click to view available options
Corded:
Corded
Corded (detachable)
Uncorded
Description
- Economic and reusable
- Corded and uncorded
- Corded option with cloth cord
- Pocket-Pak Plus provides hygienic storage of plugs between uses
- Independently tested NRR 27
- 100% PVC-free
Specifications
Specifications
| ANSI S3.1974 | Yes |
| Cord Color | Green |
| Cord Material | Cloth |
| CSA Z94.2 | Class AL |
| Size | Universal |
| High Visibility | No |
| Pairs per Package | 50 Pairs/Pk. |
| Plug Material | 100% PVC-free |
| Plug Color | Gray |
| Noise Reduction Rating (NRR) | 27 dB |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction