Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AlphaTec™ 04-002 Medium Weight PVC Gloves 12 in. With Fleece Liner

Catalog No. 19500993 Shop All Ansell Products
Change view
Click to view available options
Size:
8
9
10
11
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-500-993 11
19-500-991 9
19-500-992 10
19-500-990 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-500-993 Supplier Ansell Supplier No. 04002110
This item is not returnable. View return policy

Highly durable 12 in. long PVC gloves are ideal for food handling, chemical handling, maintenance and cleaning.

  • FDA and EU food compliances
  • Oil resistant coating
  • Special rough grip for best dry, wet and oil grips
  • Handshape ergonomic design
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance 21 CFR 170-199
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Chlorinated No
Color Blue
Cut Resistance Rating ANSI A2
Latex Free Yes
Material PVC, Nitrile
Size 11
EN388 Standard EN 388:3121B; EN 388:3121
EN 421 No
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES JKL
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Gauntlet
Grip Design Rough
Liner Material Fleece
Lining Lined
Model 04002110
Series AlphaTec™ 04-414
Length (English) 12 in.
Length (Metric) 30 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.