Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell AlphaTec™ 08-354 Neoprene Gloves, Interlocked Knit Lining
Click to view available options
Size:
8
9
10
Description
Liquid-proof industrial neoprene gloves offer a rough finish dip that makes handling wet, slippery materials easier and safer.
- Resists a wide range of chemicals, including oils, acids, solvents, and caustics
- Ideal for applications involving petrochemicals, refining, cleaning, and degreasing electronics and materials handling
- Flexible neoprene coating stretch provides comfortable fit
- Two-piece lining eliminates seams, preventing hand irritation and premature wear-through
- Textured finish provides secure grip on wet and slippery materials
- Curved, preflexed fingers and wing thumb make working easier
- Interlock knit lining allows easy donning and doffing
- Gauntlet cuff

Specifications
Specifications
ANSI Abrasion Rating | ANSI 3 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category III, EN 407:X1XXXX |
Color | Green |
Latex Free | Yes |
Material | Neoprene |
Size | 8 |
Thickness (English) | 30 mil |
Thickness (Metric) | 0.76 mm |
EN388 Standard | EN 388:3121B, EN 388:3121 |
EN 421 | No |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction