Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell AlphaTec™ 1500 PLUS Stitched Model 111, Coveralls with Hood and Finger Loops
Click to view available options
Size:
Small
Large
X-Large
Description
- Particle-filtering SMS fabric: Filters 100% of particles over 3 microns(According to KAKEN particle penetration test)
- Air and water vapor permeability: Ensures heat stress protection
- Optimized body fit: Enhanced comfort

Specifications
Specifications
Product Type | Single-use Coveralls |
Size | Large |
Gender | Unisex |
Material | SMS Fabric |
Color | White |
Disposable | Single-use |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Thumb Loop |
Neck Style | Hooded |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction