Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AlphaTec™ 37-646 Nitrile Gloves With UltraGrip™ Technology

Catalog No. 19010337 Shop All Ansell Products
Change view
Click to view available options
Size:
7
8
9
10
11
12
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-010-337 12
19-010-332 7
19-010-333 8
19-010-334 9
19-010-335 10
19-010-336 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-010-337 Supplier Ansell Supplier No. 184705
This item is not returnable. View return policy

High performance, 11 mil nitrile reusable industrial gloves are made specifically for the food processing industry. UltraGrip™ Technology offers unmatched grip in wet and fatty conditions.

  • 100% latex free
  • UltraGrip™ technology features an innovative raised diamond grip
  • Food Approved
  • Poses no risk to type 1 allergies
  • Unflocked: to prevent the risk of food contamination
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance 21 CFR 170-199
Certifications/Compliance (Europe) EN 420:2003 + A1:2009, Category III
Chlorinated Yes
Color Green
Latex Free Yes
Material Nitrile
Size 12
Thickness (English) 11 mil
Thickness (Metric) 0.28 mm
EN388 Standard EN 388:2001, EN 388:2001X
EN 421 Yes
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES JKT
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Straight
Grip Design Raised Diamond
Lining Unlined
Model 184705
Series AlphaTec™ 37-646
Length (English) 12.8 in.
Length (Metric) 32.4 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.