Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AlphaTec™ 37-310 Nitrile Food Approved Gloves
GREENER_CHOICE

Catalog No. 19500900 Shop All Ansell Products
Change view
Click to view available options
Size:
7
8
9
10
11
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-500-900 8
19-500-899 7
19-500-903 11
19-500-901 9
19-500-902 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-500-900 Supplier Ansell Supplier No. 37310080
Add to Cart
Add to Cart
This item is not returnable. View return policy

Blue nitrile chemical resistance gloves offer improved grip, dexterity and flexibility. Ideal for food processing and janitorial/sanitation industries.

  • 100% latex free
  • Blue color
  • Unflocked to prevent the risk of food contamination
  • 8 mil/0.2 mm thickness allows dexterity and tactility without a loss of durability
  • NBR offering protection against light acids, greases, oils and liquids
  • Engineered fit to allow an optimum balance of fit and flexibility
  • Long cuff extends to the forearm
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance 21 CFR 170-199, ASTM F1671
Certifications/Compliance (Europe) EN 420:2003 + A1:2009, Category lll, EN 1149
Chlorinated No
Color Blue
Latex Free Yes
Material Nitrile
Size 8
Thickness (English) 8 mil
Thickness (Metric) 0.20 mm
EN388 Standard EN 388:2001X
EN 421 Yes
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES JKT
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Gauntlet
Grip Design Reversed Lozenge
Lining Unlined
Manufacturing/QMS Audit Standards ISO 18889
Model 37310080
Series AlphaTec™ 37-310
Length (English) 12.2 in.
Length (Metric) 31 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.