Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell AlphaTec™ 37-310 Nitrile Food Approved Gloves
Click to view available options
Size:
7
8
9
10
11
Description
- 100% latex free
- Blue color
- Unflocked to prevent the risk of food contamination
- 8 mil/0.2 mm thickness allows dexterity and tactility without a loss of durability
- NBR offering protection against light acids, greases, oils and liquids
- Engineered fit to allow an optimum balance of fit and flexibility
- Long cuff extends to the forearm

Specifications
Specifications
Certifications/Compliance | 21 CFR 170-199, ASTM F1671 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, Category lll, EN 1149 |
Chlorinated | No |
Color | Blue |
Latex Free | Yes |
Material | Nitrile |
Size | 10 |
Thickness (English) | 8 mil |
Thickness (Metric) | 0.20 mm |
EN388 Standard | EN 388:2001X |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction