Learn More
Ansell AlphaTec™ 38001PP Medium Duty Chemical-resistant Gloves with Gauntlet Cuff
Shop All Ansell ProductsDescription
- High flexibility and tactility performance vs. standard butyl
- Raised diamond pattern for enhanced grip
- High performance against highly aggressive chemicals including solvents, aldehydes, ketones, esters and concentrated mineral acids
Specifications
Specifications
| Applications | Industrial |
| Color | Black |
| Latex Free | Yes |
| Material | Butyl |
| Product Type | Butyl Gloves |
| Size | 9 |
| Thickness (English) | 14 mil |
| Thickness (Metric) | 0.35 mm |
| Glove Cuff Style | Gauntlet |
| Length (English) | 14 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.