Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AlphaTec™ 58-128 Ergonomically Certified Chemical Glove
GREENER_CHOICE

Catalog No. 17999832 Shop All Ansell Products
Change view
Click to view available options
Size:
7
8
9
10
11
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-999-832 8
17-999-833 9
17-999-835 11
17-999-831 7
17-999-834 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 17-999-832 Supplier Ansell Supplier No. 58128080
Add to Cart
Add to Cart
This item is not returnable. View return policy

Nitrile gloves feature enhanced dexterity with light duty chemical protection and ANSELL GRIP™ Technology

  • Ergonomically certified chemical glove
  • Delivers high-performance musculoskeletal support
  • Conforms to the shape of the wearer's hand enabling natural movement
  • Maximizes worker productivity by minimizing hand fatigue and discomfort
  • Unique thin nitrile yields a thin barrier offering protection from oils and other irritant fluids
  • ANSELL GRIP™ technology for the handling of wet or oily parts
  • Enhanced dexterity, grip and comfort
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance 21 CFR 170-199
Certifications/Compliance (Europe) EN 420:2003 + A1:2009, Category lll, EN 1149
Chlorinated Yes
Color Gray, Teal
Latex Free Yes
Material Nitrile
Size 8
EN388 Standard EN 388:X121, EN 388:2121A
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES JKLOPT
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Straight
Grip Design ANSELL GRIP™ Technology
Lining Unlined
Model 58128080
Series AlphaTec™ 58-128
Length (English) 11 in.
Length (Metric) 28 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.