Learn More
Description
- Ergonomically certified chemical glove
- Delivers high-performance musculoskeletal support
- Conforms to the shape of the wearer's hand enabling natural movement
- Maximizes worker productivity by minimizing hand fatigue and discomfort
- Unique thin nitrile yields a thin barrier offering protection from oils and other irritant fluids
- ANSELL GRIP™ technology for the handling of wet or oily parts
- Enhanced dexterity, grip and comfort
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Certifications/Compliance | 21 CFR 170-199 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, Category lll, EN 1149 |
| Chlorinated | Yes |
| Color | Gray, Teal |
| Latex Free | Yes |
| Material | Nitrile |
| Size | 10 |
| EN388 Standard | EN 388:X121, EN 388:2121A |
| EN 421 | No |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
