Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AlphaTec™ 58-535B Chemical Resistant Nitrile Gloves With ANSELL GRIP™

Catalog No. 17999827 Shop All Ansell Products
Change view
Click to view available options
Size:
7
8
9
10
11
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-999-827 8
17-999-826 7
17-999-828 9
17-999-829 10
17-999-830 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 17-999-827 Supplier Ansell Supplier No. 58535B080
Add to Cart
Add to Cart
This item is not returnable. View return policy

Teal and black insulated nitrile gloves feature a combination of chemical resistance, confident grip and comfortable inner lining.

  • ANSELL GRIP™ technology to handle wet or oily objects with less grip force and more control
  • Combination of liquid-proof chemical resistance and grip
  • Coating is consistent to reduce the likelihood of chemical leakage
  • Recommended for outdoor applications
  • Black acrylic liner
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 5
Certifications/Compliance 21 CFR 170-199
Certifications/Compliance (Europe) CE 0493, EN 420:2003 + A1:2009, Category III, EN 1149, EN 407
Chlorinated Yes
Color Gray, Teal
Latex Free Yes
Material Nitrile
Size 8
Thickness (English) 12 mil
Thickness (Metric) 0.30 mm
EN388 Standard EN 388:3122A, EN 388:4121
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES AJKLOPT
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Gauntlet
Grip Design ANSELL GRIP™ Technology
Liner Material Black Acrylic
Lining Lined
Model 58535B080
Series AlphaTec™ 58-535B
Length (English) 13.3 in.
Length (Metric) 34 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.