Learn More
Ansell AlphaTec™ 58-535B Chemical Resistant Nitrile Gloves With ANSELL GRIP™
Shop All Ansell Products

Description
- ANSELL GRIP™ technology to handle wet or oily objects with less grip force and more control
- Combination of liquid-proof chemical resistance and grip
- Coating is consistent to reduce the likelihood of chemical leakage
- Recommended for outdoor applications
- Black acrylic liner
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 5 |
| Certifications/Compliance | 21 CFR 170-199 |
| Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009, Category III, EN 1149, EN 407 |
| Chlorinated | Yes |
| Color | Gray, Teal |
| Latex Free | Yes |
| Material | Nitrile |
| Size | 10 |
| Thickness (English) | 12 mil |
| Thickness (Metric) | 0.30 mm |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
